The R. STAHL Series 8560 small fuse element is a cost-effective miniature fuse for control circuits. It is designed for rated operational voltages up to 500 V and rated operational currents up to 6.3 A and is available with various disconnect characteristics. It is snap-mounted on normal rails (TS 15, 35, 32). The terminal cover with finger protection meets the specifications of the degree of protection IP20. Small fuse element, explosion-protected, Type: 8560/51-4153, AC rated operational voltage: 250 V, Rated operational current: 0,63 A, Characteristic: Fast-acting, Rated breaking cap. max: 35 A, Fuse insert type: -, Enclosure material: Polyamide, Application range (zones): 1 2, Gas explosion protection: II 2 G Ex eb mb IIC Gb, Firedamp protection: I M2 Ex eb mb I Mb, Degree of protection (IP): IP20, min. ambient temperature: -50 °C, max. ambient temperature: +70 °C, Packaging unit: 5 Pcs, For further information, see: r-stahl.com WebCode 8560A
Om prijzen, voorraadbeschikbaarheid en meer te bekijken.
Zoek andere artikelen met vergelijkbare technische (ETIM-)eigenschappen om een juiste keuze te kunnen maken.
Conditie/kortingsgroep
UNSPSC Code
Type stroom
Nom. (meet)stroom
Montagewijze
Nom. (meet)spanning