Product series 8494 are 25 or 15 watt loudspeakers designed for use in hazardous areas and harsh environments. These are unique as they are constructed using antistatic polyamid which provides a lightweight, robust, corrosion-resistant enclosure. For optimum flexibility, wattage, impedance and transformer variants with 25, 15, 6.5, 5, 2.5 and 1.5 W connections are available. The version with the short trumpet comes in a compact enclosure and provides wide sound distribution. The version with the long trumpet provides an increased sound pressure level and improved audibility. Audible signalling device, Loudspeaker, In flameproof enclosure, Increased safety, Type: 8494/C-L-EN-ST-12-00, Enclosure material: Polyamide, antistatic, Trumpet material: Polyamide, antistatic, Enclosure colour: Black, Sound pressure level: max. 118 dB(A) @ 1m, Impedance: 8 ?, Flare size: Long trumpet, AC rated operational voltage: 0,00 V, Power: 25 W, Frequency range: 450 - 6000 Hz, Application ra
Om prijzen, voorraadbeschikbaarheid en meer te bekijken.
Zoek andere artikelen met vergelijkbare technische (ETIM-)eigenschappen om een juiste keuze te kunnen maken.
Max. vermogen
Kleur behuizing
Voor explosieveilige zone gas
Materiaal behuizing
Geluidssterkte
Beschermingsgraad (IP)
Voor explosieveilige zone stof