This Altistart 48 soft start/soft stop unit is a controller with 6 thyristors used for torque-controlled soft starting and stopping of three-phase asynchronous motors. It offers soft starting and deceleration functions along with machine and motor protection functions, as well as functions for communicating with control systems. It works at a rated supply voltage from 208V to 690V AC and up to 22A rating. Altistart 48 torque control enables starting without mechanical stress and smooth control of hydraulic transitions, with a single acceleration ramp making adjustments is quick and easy, whatever the load. It is suitable for motors with power rating up to 20hp (at 575V) / 18.5kW (at 690V) for standards applications and 15hp (at 575V) / 15kW (at 690V) for severe applications. It weighs 4.9kg and its dimensions are, 160mm wide, 275mm high, 190mm deep. It is designed for use in the most common applications for centrifugal machines, pumps, fans, compressors and conveyors, which are primari
Om prijzen, voorraadbeschikbaarheid en meer te bekijken.
Zoek andere artikelen met vergelijkbare technische (ETIM-)eigenschappen om een juiste keuze te kunnen maken.
Conditie/kortingsgroep
UNSPSC Code
Nom. vermogen draaistroommotor, standaardschakeling, bij 230 V
Nom. bedrijfsstroom Ie bij 40 °C
Functie
Nom. vermogen draaistroommotor, standaardschakeling, bij 400 V
Beschermingsgraad (IP)
Nom. omgevings(meet)temperatuur zonder derating
Type stuurspanning
Torque control
Met display
Nom. spanning Ue
Nom. stuurspanning bij AC 60 Hz
Interne by-pass schakelaar
Nom. stuurspanning bij AC 50 Hz
Geïntegreerde overbelastingsbeveiliging motor