The 6149 inspection light is a versatile light that allows you to see into every corner. This is all down to its state-of-the-art LED technology, coupled with its long-life electronics, which have been developed in-house by R. STAHL and exhibit high energy efficiency and superior illuminance. The innovative design of the enclosure makes the light extremely slim and lightweight. Its lockable suspension hooks and practical anti-roll protection make it ideal for use in the workshop. LED inspection light, explosion-protected, Type: 6149/2-3611-7010, Spare of type: 6149/2-3411-7010, Version: Standard, Wire guard: No, Colour rendering: = 80, Colour temperature: 5.000 K, Light colour: Neutral white, Height: 52 mm, Width: 52 mm, Length: 595 mm, Enclosure material: Aluminium, Silicone-free content: Silicone-free, Lamp wattage: 13 W, Light distribution: with diffuser, Luminous flux: 1.396 lm, Luminaire efficacy: 104 lm/W, Pipe material: Polycarbonate, Class: III, Number of la
Zoek andere artikelen met vergelijkbare technische (ETIM-)eigenschappen om een juiste keuze te kunnen maken.
Met aansluitsnoer en stekker
Met CEE-stekker
Beschermingsgraad (NEMA)
Lamptype
Nom. spanning
Breedte
Diameter
Beschermingsgraad (IP)
Met lichtbron
Hoogte/diepte
Kleurtemperatuur
Beschermingsklasse volgens IEC 61140
Temperatuurklasse conform richtlijn 94/9/EG
Spanningstype
Lengte
Kleurweergave-index
Voor explosieveilige zone gas
Max. systeemvermogen
Voor explosieveilige zone stof
Met bescherming
Lichtkleur
Met schakelaar
Voorschakelapparaat