Product series 6161 can be used as a signal lamp or warning lamp, in areas with an explosive gas atmosphere or explosive dust atmosphere. Visual signalling device LED continuous beacon, explosion-protected, Type: 6161/3-70-421-0-1, Enclosure material: Aluminium, powder-coated, Seawater-resistant, Enclosure colour: Yellow / black, powder-coated, Dome material: Polycarbonate (Lexan), Prismatic, Lens colour: Blue, Number of lamps: 1, Lamp: LED, Back-up fuse: 4 AT, AC rated operational voltage: 24,00 V, DC rated operational voltage: 24,00 V, Nominal current for AC: 0,12 A, Nominal current for DC: 0,12 A, Application range (zones): 1 2 21 22, Gas explosion protection:, II 2 G Ex db eb IIC T6 Gb, Dust explosion protection:, II 2 D Ex tb IIIC 65 °C / 75 °C Db, Scope of validity: European Union (ATEX), IECEx, min. ambient temperature: -40 °C / -40 °C, max. ambient temperature: +40 °C / +50 °C, Degree of protection (IP): IP66, IP degree of prot. (IEC 60529): IP66, par
Om prijzen, voorraadbeschikbaarheid en meer te bekijken.
Zoek andere artikelen met vergelijkbare technische (ETIM-)eigenschappen om een juiste keuze te kunnen maken.
Conditie/kortingsgroep
UNSPSC Code
Nom. spanning
Kleur lenskap
Type stroom
Beschermingsgraad (IP)
Optiek
Voor explosieveilige zone gas
Voor explosieveilige zone stof
Stroomverbruik