Fluke 705 loop calibrator provides a cost-effective; integrated solution for calibrating milliamp loopsThe Fluke 705 is a cost-effective; integrated solution for calibration; repair and maintenance of milliamp loops. It features a large display and simple; pushbutton interface for ease of use. Plus; it offers the other capabilities you need most to calibrate mA loops including:mA sourcing; simulation and measurement0.02% accuracy and 0.001 mA resolutionSimultaneous mA and % of span displaySelectable step or ramp outputs24 V Loop supply with mA measure0-28 VDC measurement to check Loop VoltageEasy battery exchange without opening the caseIncludes “span check” for fast confirmation of zero and span.Provides selectable slow ramp; fast ramp; and step to provide smooth outputs for valve slewing and loop functional tests.Includes a 24 volt internal loop supply; so you can power and read a transmitter at the same time without a DMM.Runs on a single 9 V battery that is easily changed without b
Om prijzen, voorraadbeschikbaarheid en meer te bekijken.
Zoek andere artikelen met vergelijkbare technische (ETIM-)eigenschappen om een juiste keuze te kunnen maken.
Conditie/kortingsgroep
UNSPSC Code
Analoge balkaanduiding
Thermo-element type U
Max. stroommeetbereik DC
Spanning geven 0 V ... 15 V
Meervoudige indicatie
Meetwaardegeheugen
Weerstand geven
Indicatie/aanduiding
Aantal kanalen
Drukmeting
Gelijktijdig meten en geven
Spanning geven 0 V ... +/- 300 mV
Thermo-element type J
Kleinste resolutie gelijkstroom
Stroom geven 0 mA 24 mA
Interface
Spanning geven 0 mV ... 100mV
Thermo-element type B
Laagste resolutie stroomdaling
Spanning geven 0 V ... 3 V
Helling- en trapfunctie
Thermo-element type S
Thermo-element RTD
Thermo-element RTD PT100
Thermo-element type E
Thermo-element RTD Ni1000
Laagste resolutie stroom geven
Thermo-element RTD Ni100
Spanning geven 0 V ... 10V
Thermo-element RTD PT1000
Frequentie en impulsgroepen geven
Kalibratiefunctie
Thermo-element type L
Thermo-element type K
Thermo-element type N
Thermo-element type T
Thermo-element type R
Stroomdaling (transmitter simulator) 0 mA ... 24 mA