The Exec field device coupler series 9410 for Zone2 are used for reaction-free connection of up to 12 FOUNDATION Fieldbus H1 or PROFIBUS PA field devices to the high-power trunk. The spurs with ec or ic type of protection can be used for fieldbus devices in Zones2 (ic, ec) and 1 (d, q, m) and are short-circuit limited. The integrated power management minimises start-up and short-circuit currents. ISbus fieldbus technology, Field device coupler 12 spurs for Zone 2 Ex ec, Type: 9410/34-330-60, Application range (zones): 2, Ex interface zone: 1 2, Connection terminals: 3-pole (+, -, shield), Max. current Io: 54mA, min. ambient temperature: -40°C / -40°F, max. ambient temperature: +75°C / +167°F, Width: 206mm / 8,11", Height: 94mm / 3,7", Depth: 64mm / 2,52", Gas explosion protection, II 3 G Ex ec [ic] IIC T4 Gc, NI Class I, Div. 2 Groups A,B,C,D, ANI Class I,II,III, Div. 2 Groups A,B,C,D,E,F,G, T4 at Ta = 75°C, See Doc. 9410 6 031 001 1, For further information, see: r-s