Evaluate the trends; eliminate the doubt The Fluke 1550C insulation resistance testing kit offers digital insulation testing up to 5 kV. And with the Fluke Connect wireless app; you can perform tests and collect data from a safe distance. Remote operation lets you spend as little time as possible in potentially hazardous zones. Real-time trending shows a live graph on your phone; rather than a hard-to-read set of changing values. And you can create reports quickly; simply using drag-and-drop – something you won’t find anywhere else. Learn more >> The 1550C Kit can now conduct the entire range of test voltages specified in IEEE 43-2000 with a best in class; 3 year warranty and CAT IV 600 V safety rating. Other useful features:
Om prijzen, voorraadbeschikbaarheid en meer te bekijken.
Zoek andere artikelen met vergelijkbare technische (ETIM-)eigenschappen om een juiste keuze te kunnen maken.
Conditie/kortingsgroep
UNSPSC Code
Stroomvoorziening
Isolatieweerstandsmeetbereik
Overspanningsbeveiligingstest
Nom. testspanning 100 V
Analoge balkaanduiding
Meetwaardegeheugen
Nom. testspanning 2500 V
Momentwaardegeheugen (Data Hold)
Nom. testspanning 5000 V
Interface
Nom. testspanning instelbaar
Spanningsmeting
Nom. testspanning instelbaar met hellingfunctie
Laagweerstandmeting
Nom. testspanning 1000 V
Nom. testspanning 15 kV
Indicatie/aanduiding
Achtergrondverlichting LC-indicatie
Externe spanningsdetectie in OFF-toestand
Nom. testspanning 10 kV
Nom. testspanning 250 V
Nom. testspanning 500 V